150A Ceramic High Speed Semiconductor Fuse 150VAC/DC

BUSSMANN| Zoro #: G1917867| Mfr #: FWA-150B

$65.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: High Speed Semiconductor Fuses
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Fuse Amps: 150A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917867 Mfr #: FWA-150B
Item: High Speed Semiconductor FusesFunctionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Fuse Amps: 150AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 1"
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Fuse Interrupt Rating: 100kA at 150VAC, 100kA at 80VDC, 20kA at 150VDCSeries: FWA
Rejection / Nonrejection: NonrejectionBody Material: Ceramic
Standards: CE, UL RecognizedBody Style: Bolt on
Class: High SpeedLength: 2-21/32"
Fuse Voltage Rating: 150VAC/DCCountry of Origin (subject to change): India

Description

High Speed Semiconductor Fuses, 150A Fuse Amps, Nonindicating, FWA Series, 150VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 100kA at 150VAC, 100kA at 80VDC, 20kA at 150VDC, Length 2-21/32 In., Diameter 1 In., Functionally Equal To Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, Standards CE, UL Recognized

Reviews