JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

150A Ceramic High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0591491| Mfr #: FWH-150B

$80.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591491 Mfr #: FWH-150B
Class: High SpeedItem: High Speed Semiconductor Fuses
Element: SingleIndicating / Nonindicating: Nonindicating
Series: FWHFuse Voltage Rating: 500VAC/DC
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Body Style: Bolt onBody Material: Ceramic
Length: 3-5/8"Fuse Amps: 150A
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 1-5/32"Country of Origin (subject to change): India

Product Description

Spark your life with this brand new high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 150A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. As far as size goes, it is 1-5/32" in diameter. The body is made of ceramic material. It has a single element. The voltage rating is 500vac/dc. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.