LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

150A Ceramic High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G0792592| Mfr #: FWX-150A

$83.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792592 Mfr #: FWX-150A
Body Material: CeramicSeries: FWX
Functionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25XIndicating / Nonindicating: Nonindicating
Element: SingleFuse Speed: Fast Acting
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Class: High SpeedFuse Voltage Rating: 250VAC/DC
Length: 3-1/8"Fuse Amps: 150A
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 1-7/32"
Body Style: Bolt onCountry of Origin (subject to change): Mexico

Product Description

A high speed semiconductor fuses from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 150A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. The body is made of ceramic material. When it comes to product classification, this item can be grouped as High Speed. It has a single element. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. As far as size goes, it is 1-7/32" in diameter. The voltage rating is 250vac/dc. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.