150A High Speed Semiconductor Fuse 600VAC

BUSSMANN| Zoro #: G2316343| Mfr #: KAC-150

$208.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316343 Mfr #: KAC-150
Element: SingleSeries: KAC
Standards: CE, UL RecognizedFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Fuse Interrupt Rating: 200kA at 600VACRejection / Nonrejection: Nonrejection
Class: High SpeedBody Style: Bolt On
Functionally Equal To: Littelfuse KLC, Mersen/Ferraz Shawmut A60XDiameter: 1-1/2"
Length: 5-9/64"Fuse Amps: 150A
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 150A fuse amps, an interrupt rating of 200kA at 600VAC, and kac series, this high speed semiconductor fuses is a must-have. It has a single element. The body is made of fiberglass material. The voltage rating is 600vac. Functionally equal to Littelfuse KLC, Mersen/Ferraz Shawmut A60X, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as High Speed. As far as size goes, it is 1-1/2" in diameter. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized.

Product Reviews

Save 15%. Sign up for Z-mail.