150A Fast Acting Bolt-On Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G1774516| Mfr #: AMG-150

$4.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774516 Mfr #: AMG-150
Fuse Interrupt Rating: 1kA at 32VDCDiameter: Not Applicable
Element: SingleWidth: 5/8"
Depth: 11/32"Green Environmental Attribute: RoHS Compliant
Series: AMGBody Style: Bolt-on
Fuse Speed: Fast ActingBody Material: plastic
Fuse Voltage Rating: 32VDCLength: 2-7/10"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 150A
Color Code: BlackCountry of Origin (subject to change): United States

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 150A fuse amps, an interrupt rating of 1kA at 32VDC, and amg series, this fuse is a must-have. The voltage rating is 32vdc. It has a single element. The body is made of plastic material. It is a nonindicating fuse. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.