LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

150mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1373775| Mfr #: GMD-150-R

$17.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373775 Mfr #: GMD-150-R
Series: GMDBody Material: Glass
Body Style: CylindricalRejection / Nonrejection: Nonrejection
Length: 20mmDiameter: 5mm
Element: SingleItem: Fuse
Indicating / Nonindicating: IndicatingFuse Speed: Time Delay
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 150mAFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 150mA fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gmd series, this fuse is a must-have. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. It has a single element. It comes in a quantity of 5. It is an indicating fuse. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.