15/100A Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1599245| Mfr #: AGC-15/100-R

$19.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599245 Mfr #: AGC-15/100-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 15/100AFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 15/100A Fuse Amps, Nonindicating, AGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.