15A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1621426| Mfr #: LPJ-15SPI

$28.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621426 Mfr #: LPJ-15SPI
Depth: Not ApplicableFuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Class: JFuse Holder Code: Z
Diameter: 13/16"Body Material: Melamine
Element: DualItem: Fuse
Length: 2-1/4"Rejection / Nonrejection: Nonrejection
Body Style: CylindricalFuse Voltage Rating: 600VAC/300VDC
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Series: LPJ-IFuse Amps: 15A
Indicating / Nonindicating: IndicatingCountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 15A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. The voltage rating is 600vac/300vdc. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. It is an indicating fuse. It has a dual element. When it comes to product classification, this item can be grouped as J. The body is made of melamine material. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews