15A Fast Acting Ceramic Fuse 250VAC/125VDC 5PK

BUSSMANN| Zoro #: G0924621| Mfr #: ABC-15-R

$8.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924621 Mfr #: ABC-15-R
Length: 1-1/4"Fuse Voltage Rating: 250VAC/125VDC
Rejection / Nonrejection: NonrejectionItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314Green Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingElement: Single
Body Style: CylindricalSeries: ABC
Body Material: CeramicFuse Holder Code: G
In Line Fuseholder: GDiameter: 1/4"
Fuse Speed: Fast ActingFuse Interrupt Rating: 750A at 250VAC, 10kA at 125VAC/DC
Standards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Amps: 15A
Country of Origin (subject to change): China

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 15A fuse amps, an interrupt rating of 750A at 250VAC, 10kA at 125VAC/DC, and abc series, this fuse is a must-have. The voltage rating is 250vac/125vdc. As far as size goes, it is 1/4" in diameter. This comes in a quantity of 5. It has a single element. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.