15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

15A Time Delay Class CC Fuse 600VAC/150VDC

BUSSMANN| Zoro #: G1886717| Mfr #: LP-CC-15

$17.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1886717 Mfr #: LP-CC-15
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Length: 1-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDCFuse Voltage Rating: 600VAC/150VDC
Series: LP-CCFuse Amps: 15A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 15A Fuse Amps, Nonindicating, LP-CC Series, 600VAC/150VDC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 150VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.