LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

15A Time Delay Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G0250957| Mfr #: SC-15

$5.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250957 Mfr #: SC-15
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCClass: G
Rejection / Nonrejection: RejectionItem: Fuse
Diameter: 7/16"Green Environmental Attribute: RoHS Compliant
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Body Material: Melamine
Body Style: CylindricalIndicating / Nonindicating: Nonindicating
Series: SCElement: Dual
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/170VDCFuse Holder Code: AG
Length: 1-5/16"Fuse Amps: 15A
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 15A fuse amps, an interrupt rating of 100kA at 600VAC, 10kA at 170VDC, and sc series, this fuse is a must-have. When it comes to product classification, this item can be grouped as G. It has a dual element. The voltage rating is 600vac/170vdc. As far as size goes, it is 7/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of melamine material. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.