15A Fast Acting Melamine Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G2155973| Mfr #: NOS-15

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 15A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2155973 Mfr #: NOS-15
Item: FuseBody Material: Melamine
Fuse Voltage Rating: 600VACElement: Single
Series: NOSIndicating / Nonindicating: Nonindicating
Renewable / Nonrenewable: NonrenewableRejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLSClass: K5
Body Style: CylindricalLength: 5"
Fuse Amps: 15AFuse Interrupt Rating: 50kA at 600VAC
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 15A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 600vac. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. When it comes to product classification, this item can be grouped as K5. Functionally equal to Mersen/Ferraz Shawmut OTS, Littelfuse NLS, you'll thoroughly enjoy its use. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews