15A Time Delay Cylindrical Fuse 5500VAC

BUSSMANN |Zoro #: G1290493|Mfr #: 5-5CAV15E

$713.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290493 Mfr #: 5-5CAV15E
Country of Origin (subject to change): United Kingdom

Product Description

Fuse, 15A Fuse Amps, Nonindicating, CAV Series, 5500VAC Voltage Rating, Time Delay, PT Fuse Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Interrupt Rating 40kA at 5500VAC, Length 8-21/32 In., Diameter 1-5/8 In., Standards IEC 282-1, BS

Product Reviews

Save 15% when you sign up for Z-mail.