15A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0992521| Mfr #: FWH-15A14F

$32.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992521 Mfr #: FWH-15A14F
Element: SingleStandards: CE, UL Recognized, CSA Certified
Class: High SpeedRejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingFuse Voltage Rating: 500VAC/DC
Series: FWHFuse Speed: Fast Acting
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Holder Code: VBody Style: Cylindrical
Body Material: FiberglassLength: 1-1/4"
Fuse Amps: 15AFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Country of Origin (subject to change): United Kingdom

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 15A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. The body is made of fiberglass material. It has a single element. The voltage rating is 500vac/dc. As far as size goes, it is 9/16" in diameter. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.