LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

15A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G0527755| Mfr #: FWP-15A14F

$30.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: High Speed Semiconductor Fuses
Functionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Fuse Amps: 15A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527755 Mfr #: FWP-15A14F
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Fuse Amps: 15AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 9/16"
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCSeries: FWP
Rejection / Nonrejection: NonrejectionFuse Holder Code: V
Body Material: FiberglassStandards: CE, UL Recognized, CSA Certified
Body Style: CylindricalClass: High Speed
Length: 2"Fuse Voltage Rating: 700VAC/DC
Country of Origin (subject to change): India

Description

High Speed Semiconductor Fuses, 15A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 700VAC, 50kA at 700VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, Standards CE, UL Recognized, CSA Certified

Reviews