15A Ceramic High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G0484224| Mfr #: FWX-15A14F

$19.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484224 Mfr #: FWX-15A14F
Element: SingleSeries: FWX
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Rejection / Nonrejection: NonrejectionClass: High Speed
Fuse Holder Code: VFuse Interrupt Rating: 200kA at 250VAC, 50kA at 250VDC
Diameter: 9/16"Body Style: Cylindrical
Length: 2"Fuse Amps: 15A
Country of Origin (subject to change): India

Product Description

Have no fear, a high speed semiconductor fuses from Bussmann is here! With fast acting fuse speed, 15A fuse amps, an interrupt rating of 200kA at 250VAC, 50kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. It has a single element. The voltage rating is 250vac/dc. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. As far as size goes, it is 9/16" in diameter. The body is made of ceramic material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.