15A Fast Acting Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G0955945| Mfr #: GLR-15

$4.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0955945 Mfr #: GLR-15
Element: SingleDiameter: 5/8"
Series: GLRFuse Voltage Rating: 300VAC
Length: 2-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFuse Interrupt Rating: 10kA at 300VAC
Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGRRejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certified, C22.2 No. 248.14
Fuse Amps: 15ACountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 15A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. The body is made of glass material. It is a nonindicating fuse. It has a single element. The voltage rating is 300vac. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. As far as size goes, it is 5/8" in diameter. Standards include: CE, UL 248-14 Guide JDYX, CSA Certified, C22.2 No. 248.14.

Product Reviews

Save 15%. Sign up for Z-mail.