15A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G0696893| Mfr #: GMA-15-R

$8.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0696893 Mfr #: GMA-15-R
Fuse Speed: Fast ActingBody Material: Glass
Fuse Holder Code: EDiameter: 5mm
Indicating / Nonindicating: IndicatingElement: Single
Series: GMAItem: Fuse
In Line Fuseholder: ELength: 20mm
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Green Environmental Attribute: RoHS CompliantFunctionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235
Standards: CE, UL 248-14 Guide JDYX2 File E19180, PSE ApprovalFuse Interrupt Rating: 150A at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 15A
Country of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 15A fuse amps, an interrupt rating of 150A at 125VAC, and gma series, this fuse is a must-have. It is an indicating fuse. It has a single element. The body is made of glass material. The voltage rating is 125vac. Functionally equal to Mersen/Ferraz Shawmut GGM, Littelfuse 235, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. This comes in a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX2 File E19180, PSE Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews