15A Time Delay Cylindrical Fuse 125VAC

BUSSMANN| Zoro #: G1412311| Mfr #: FNA-15

$11.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412311 Mfr #: FNA-15
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GFNRejection / Nonrejection: Nonrejection
Class: SupplementalFuse Holder Code: D
Body Style: CylindricalFuse Voltage Rating: 125VAC
Fuse Amps: 15ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 15A Fuse Amps, Indicating, FNA Series, 125VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.