JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

15A Time Delay Cylindrical Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G2251557| Mfr #: FNM-15

$5.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251557 Mfr #: FNM-15
Element: DualIndicating / Nonindicating: Nonindicating
In Line Fuseholder: DClass: Midget
Fuse Holder Code: DBody Material: Fiberglass
Rejection / Nonrejection: NonrejectionSeries: FNM
Item: FuseLength: 1-1/2"
Diameter: 13/32"Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TRM, Littelfuse FLM
Green Environmental Attribute: RoHS CompliantFuse Interrupt Rating: 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 15A
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. You're sure to love this fuse's features, which include 15A fuse amps, an interrupt rating of 10kA at 125VAC, and fnm series. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut TRM, Littelfuse FLM, you'll thoroughly enjoy its use. It has a dual element. It is a nonindicating fuse. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.