20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

15A Fast Acting Blade Plastic Fuse 32VDC

BUSSMANN| Zoro #: G1320916| Mfr #: ATM-15

$1.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320916 Mfr #: ATM-15
Element: SingleDiameter: Not Applicable
Series: ATMBody Material: plastic
Standards: ULGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 3/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 1kA at 32VDC
Functionally Equal To: Littelfuse 297Depth: 5/32"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 7/16"Color Code: Blue
Fuse Amps: 15ACountry of Origin (subject to change): Japan

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 15A fuse amps, an interrupt rating of 1kA at 32VDC, and atm series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Littelfuse 297, you'll thoroughly enjoy its use. It has a single element. The voltage rating is 32vdc. The body is made of plastic material. Standards include: UL. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.