15A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G2399695| Mfr #: SL-15

$7.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2399695 Mfr #: SL-15
Element: SingleFuse Speed: Time Delay
Series: SLStandards: CE, UL 248-11 Guide JEFV, File E12112
Fuse Voltage Rating: 125VACFuse Interrupt Rating: 10kA at 125VAC
Indicating / Nonindicating: IndicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSL
Rejection / Nonrejection: RejectionBody Style: Screw-In (Type S)
Fuse Amps: 15ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 15A fuse amps, an interrupt rating of 10kA at 125VAC, and sl series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSL, you'll thoroughly enjoy its use. The body is made of ceramic material. It has a single element. This comes in a quantity of 4. It is an indicating fuse. The voltage rating is 125vac. Standards include: CE, UL 248-11 Guide JEFV, File E12112.

Product Reviews

Save 15%. Sign up for Z-mail.