20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

15A Time Delay Screw-In Fuse 4PK 125VAC Type T

BUSSMANN| Zoro #: G0547741| Mfr #: T-15

$16.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547741 Mfr #: T-15
Element: DualFuse Speed: Time Delay
Series: TFuse Voltage Rating: 125VAC
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOORejection / Nonrejection: Nonrejection
Body Style: Screw-In (Type S)Standards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Fuse Amps: 15ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann.With time delay fuse speed, 15A fuse amps, an interrupt rating of 10kA at 125VAC, and t series, this fuse is a must-have.The voltage rating is 125vac. It comes in a quantity of 4. Functionally equal to Mersen/Ferraz Shawmut GT, Littelfuse TOO, you'll thoroughly enjoy its use. It has a dual element. It is an indicating fuse. The body is made of ceramic material. Standards include: CE, UL 248-11 Guide JFHR, CSA Class 1423-01.

Product Reviews

Save 15%. Sign up for Z-mail.