1600A Fast Acting Bolt-On Class L Fuse 600VAC

EATON BUSSMANN| Zoro #: G1195214| Mfr #: KLU-1600

$677.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195214 Mfr #: KLU-1600
Element: DualSeries: KLU
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VACFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BYRejection / Nonrejection: Nonrejection
Class: LBody Style: Bolt-On
Fuse Amps: 1600ADiameter: 3"
Length: 10-3/4"Country of Origin (subject to change): Mexico

Product Description

Fuse, 1600A Fuse Amps, Nonindicating, KLU Series, 600VAC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Fiberglass/Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 200kA at 600VAC, Length 10-3/4 In., Diameter 3 In., Functionally Equal To Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, Standards CE/UL-248-10 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.