Eaton Bussmann
Fuse, Fast Acting, 1,600 A, KTU Series, 600V AC, 340V DC, 10-3/4" L x 3" dia
Mfr # KTU-1600
Zoro # G0969866
Free Shipping & Returns
$1,572.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KTU
- Speed Fast-Acting
- Amps 1600A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse, 1/4A, 125V DC ABC-1/4-R
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 3A, FNQ-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-R-3
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1-1/2A, LP-CC Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia LP-CC-1-1/2
- EATON BUSSMANN Fuse, Fast Acting, 2 A, SC Series, 600V AC, 170V DC, 1-5/16" L x 7/16" dia SC-2
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 1-1/8A, LP-CC Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia LP-CC-1-1/8
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 175 A, FWP-A Series, 700V AC, 700V DC, 5-3/32" L x 1-1/2" dia FWP-175A
- EATON BUSSMANN Fast Acting Fuse, 4 A, 250 V, 200 A, 10 kA Interrupt, Glass Body BP/AGC-4-RP
- EATON BUSSMANN Tube Fuse, 750 mA, 250 VAC, 35 A, 10 kA Interrupt, Glass Body, Fast Acting Fuse BP/GMA-750MA
- EATON BUSSMANN Telecom Protection Fuse, Fast Acting, 90 A, TPN Series, Not Rated, 170V DC, 5-7/8" L x 1" dia TPN-90
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 6 A, FWC-A10F Series, 600V AC, 700V DC, 1-1/2" L x 13/32" dia FWC-6A10F
- MERSEN Semiconductor Fuse, Fast Acting, 100 A, A70QS Series, 700V AC, 700V DC, 4-3/8" L x 1" dia A70QS100-4IL
- Eaton Bussmann Fuses