160mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0538255| Mfr #: GDA-160MA

$14.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538255 Mfr #: GDA-160MA
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 250VAC
Indicating / Nonindicating: NonindicatingItem: Fuse
In Line Fuseholder: EFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Body Style: CylindricalFuse Speed: Fast Acting
Series: GDAElement: Single
Length: 20mmDiameter: 5mm
Body Material: CeramicFuse Interrupt Rating: 1.5kA at 250VAC
Fuse Holder Code: EStandards: UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Fuse Amps: 160mACountry of Origin (subject to change): China

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 160mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. The voltage rating is 250vac. This comes in a quantity of 5. It is a nonindicating fuse. The body is made of ceramic material. It has a single element. As far as size goes, it is 5mm in diameter. Standards include: UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR.

Product Reviews

Save 15%. Sign up for Z-mail.