JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

160mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2469467| Mfr #: GDB-160MA

$11.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469467 Mfr #: GDB-160MA
Fuse Holder Code: EFuse Interrupt Rating: 35A at 250VAC
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
In Line Fuseholder: EBody Style: Cylindrical
Body Material: GlassFuse Amps: 160mA
Standards: UR, VDE File 40014109Fuse Voltage Rating: 250VAC
Diameter: 5mmItem: Fuse
Length: 20mmSeries: GDB
Element: SingleIndicating / Nonindicating: Indicating
Fuse Speed: Fast ActingCountry of Origin (subject to change): China

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 160mA fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. It has a single element. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. Includes a quantity of 5. It is an indicating fuse. The voltage rating is 250vac. The body is made of glass material. As far as size goes, it is 5mm in diameter. Standards include: UR, VDE File 40014109.

Product Reviews

Save 15%. Sign up for Z-mail.