160mA Fast Acting Cylindrical Fuse 5PK 250VAC

EATON BUSSMANN| Zoro #: G2455686| Mfr #: S501-160-R

$16.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455686 Mfr #: S501-160-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S501
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalFuse Amps: 160mA
Country of Origin (subject to change): China

Product Description

Fuse, 160mA Fuse Amps, Nonindicating, S501 Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, Standards CE, UL Guide JDYX2, CSA Certification, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.