160mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1087396| Mfr #: S506-160-R

$19.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087396 Mfr #: S506-160-R
Fuse Voltage Rating: 250VACStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Fuse Interrupt Rating: 35A at 250VACFuse Holder Code: E
Green Environmental Attribute: RoHS CompliantBody Material: Glass
Element: SingleIndicating / Nonindicating: Indicating
Body Style: CylindricalDiameter: 5mm
Item: FuseRejection / Nonrejection: Nonrejection
In Line Fuseholder: EFuse Speed: Time Delay
Series: S506Length: 20mm
Functionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218Fuse Amps: 160mA
Country of Origin (subject to change): China

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 160mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. This comes in a quantity of 5. It has a single element. The body is made of glass material. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. It is an indicating fuse. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews