17-1/2A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0745001| Mfr #: LPJ-17-1/2SPI

$35.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745001 Mfr #: LPJ-17-1/2SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: 13/16"Series: LPJ-I
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCLength: 2-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-IDDepth: Not Applicable
Body Style: CylindricalClass: J
Fuse Holder Code: ZWidth: Not Applicable
Fuse Amps: 17-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 17-1/2A Fuse Amps, Indicating, LPJ-I Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.