JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

17-1/2A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1990755| Mfr #: LPJ-17-1/2SP

$23.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990755 Mfr #: LPJ-17-1/2SP
Diameter: 13/16"Body Material: Melamine
Rejection / Nonrejection: NonrejectionFuse Holder Code: Z
Item: FuseLength: 2-1/4"
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Element: DualFuse Speed: Time Delay
Depth: Not ApplicableFuse Voltage Rating: 600VAC/300VDC
Class: JWidth: Not Applicable
Body Style: CylindricalFunctionally Equal To: Littelfuse JTD
Fuse Amps: 17-1/2AIndicating / Nonindicating: Nonindicating
Green Environmental Attribute: RoHS CompliantSeries: LPJ
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 17-1/2A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The body is made of melamine material. The voltage rating is 600vac/300vdc. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as J. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a dual element. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.