20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

17-1/2A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0897242| Mfr #: TCF17-1/2

$62.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897242 Mfr #: TCF17-1/2
Green Environmental Attribute: RoHS CompliantDiameter: Not Applicable
Class: JRejection / Nonrejection: Nonrejection
Body Material: plasticSeries: TCF
Fuse Voltage Rating: 600VAC/300VDCFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Item: FuseFuse Speed: Time Delay
Element: DualStandards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Indicating / Nonindicating: IndicatingBody Style: Plug In
Fuse Holder Code: 2AAP2Width: 3/4"
Length: 1-7/8"Fuse Amps: 17-1/2A
Depth: 1"Country of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 17-1/2A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and tcf series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It is an indicating fuse. It has a dual element. When it comes to product classification, this item can be grouped as J. The body is made of plastic material. Standards include: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews