17-1/2A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1755887| Mfr #: FNQ-R-17-1/2

$25.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755887 Mfr #: FNQ-R-17-1/2
Item: FuseSeries: FNQ-R
Fuse Amps: 17-1/2ALength: 1-1/2"
Green Environmental Attribute: RoHS CompliantStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Indicating / Nonindicating: NonindicatingDiameter: 13/32"
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Rejection / Nonrejection: RejectionElement: Dual
Class: CCFuse Interrupt Rating: 200kA at 600VAC
In Line Fuseholder: D/WFuse Voltage Rating: 600VAC
Fuse Holder Code: D/WBody Material: Melamine
Fuse Speed: Time DelayCountry of Origin (subject to change): Mexico

Product Description

Fuse, 17-1/2A Fuse Amps, Nonindicating, FNQ-R Series, 600VAC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Save 15%. Sign up for Z-mail.