175A Fast Acting Class T Fuse 300VAC/160VDC

EATON BUSSMANN| Zoro #: G2088213| Mfr #: JJN-175

$51.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088213 Mfr #: JJN-175
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Body Style: Bolt-OnLength: 2-7/16"
Fuse Amps: 175AGreen Environmental Attribute: RoHS Compliant
Fuse Holder Code: BCFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Fuse Voltage Rating: 300VAC/160VDCDiameter: 7/8"
Country of Origin (subject to change): Mexico

Product Description

Fuse, 175A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 2-7/16 In., Diameter 7/8 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.