175A Fast Acting Melamine Class H Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G0685307| Mfr #: NON-175

$36.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685307 Mfr #: NON-175
Fuse Interrupt Rating: 10kA at 250VACStandards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTSeries: NON
Renewable / Nonrenewable: NonrenewableClass: H
Body Style: BladeFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 250VAC/125VDC
Length: 7-1/8"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 175ADiameter: 1-9/16"
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 175A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 250VAC, Length 7-1/8 In., Diameter 1-9/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT, Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
Save 15%. Sign up for Z-mail.