1/8A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1310994| Mfr #: AGC-1/8-R

$19.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310994 Mfr #: AGC-1/8-R
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 1/8A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: AGC
In Line Fuseholder: GFuse Holder Code: G
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: GlassFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Taiwan

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 1/8A fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. The body is made of glass material. It is a nonindicating fuse. It has a single element. As far as size goes, it is 1/4" in diameter. The voltage rating is 250vac. It comes in a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.