WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, 1/8A, Class CC, KTK-R, 600VAC

BUSSMANN| Zoro #: G1433424| Mfr #: KTK-R-1/8

$30.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Green Environmental Attribute: RoHS Compliant
Length: 1-1/2"
In Line Fuseholder: D/W
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1433424 Mfr #: KTK-R-1/8
Green Environmental Attribute: RoHS CompliantLength: 1-1/2"
In Line Fuseholder: D/WFuse Interrupt Rating: 200kA at 600VAC
Fuse Voltage Rating: 600VACFunctionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
Fuse Holder Code: D/WFuse Speed: Fast Acting
Series: KTK-RClass: CC
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Body Style: CylindricalStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Element: SingleRejection / Nonrejection: Rejection
Diameter: 13/32"Item: Fuse
Fuse Amps: 1/8ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 1/8A Fuse Amps, Nonindicating, KTK-R Series, 600VAC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews