1/8A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1051644| Mfr #: NON-1/8

$6.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 1/8A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1051644 Mfr #: NON-1/8
Functionally Equal To: Mersen/Ferraz Shawmut OTFuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Body Style: Cylindrical
Class: K5Body Material: Melamine
Fuse Speed: Fast ActingLength: 2"
Fuse Voltage Rating: 250VAC/125VDCItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Amps: 1/8A
Indicating / Nonindicating: NonindicatingElement: Single
Diameter: 9/16"Renewable / Nonrenewable: Nonrenewable
Series: NONCountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 1/8A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. When it comes to product classification, this item can be grouped as K5. As far as size goes, it is 9/16" in diameter. The body is made of melamine material. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews