1/8A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0572984| Mfr #: MDL-1/8-R

$26.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572984 Mfr #: MDL-1/8-R
Element: SingleDiameter: 1/4"
Series: MDLLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
In Line Fuseholder: GFuse Amps: 1/8A
Country of Origin (subject to change): Taiwan

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 1/8A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and mdl series, this fuse is a must-have. It is an indicating fuse. The body is made of glass material. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, you'll thoroughly enjoy its use. The voltage rating is 250vac. It has a single element. It comes in a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.