1/8A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1127217| Mfr #: MDQ-1/8

$28.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127217 Mfr #: MDQ-1/8
In Line Fuseholder: GElement: Dual
Diameter: 1/4"Series: MDQ
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Length: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Voltage Rating: 250VAC
Fuse Amps: 1/8ACountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 1/8A fuse amps, an interrupt rating of 35A at 250VAC, and mdq series, this fuse is a must-have. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It has a dual element. The voltage rating is 250vac. The body is made of glass material. It is a nonindicating fuse. Includes a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.