LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1882185| Mfr #: AGC-1-R

$4.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882185 Mfr #: AGC-1-R
Body Material: GlassRejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingDiameter: 1/4"
Fuse Holder Code: GLength: 1-1/4"
Body Style: CylindricalFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Series: AGCIndicating / Nonindicating: Nonindicating
Item: FuseElement: Single
In Line Fuseholder: GStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Green Environmental Attribute: RoHS CompliantFuse Amps: 1A
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Taiwan

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 1A fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. As far as size goes, it is 1/4" in diameter. The voltage rating is 250vac. The body is made of glass material. It is a nonindicating fuse. This comes in a quantity of 5. It has a single element. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.