JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G0721427| Mfr #: FNQ-R-1

$18.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721427 Mfr #: FNQ-R-1
Indicating / Nonindicating: NonindicatingDiameter: 13/32"
Rejection / Nonrejection: RejectionBody Style: Cylindrical
Length: 1-1/2"In Line Fuseholder: D/W
Fuse Holder Code: D/WItem: Fuse
Class: CCBody Material: Melamine
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Green Environmental Attribute: RoHS CompliantSeries: FNQ-R
Fuse Amps: 1AElement: Dual
Fuse Interrupt Rating: 200kA at 600VACFuse Speed: Time Delay
Fuse Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 1A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. When it comes to product classification, this item can be grouped as CC. The voltage rating is 600vac. It is a nonindicating fuse. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It has a dual element. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.