1A Fast Acting Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1804345| Mfr #: KTK-R-1

$15.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804345 Mfr #: KTK-R-1
Element: SingleFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseRejection / Nonrejection: Rejection
Body Style: CylindricalStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKRDiameter: 13/32"
Series: KTK-RFuse Holder Code: D/W
Class: CCLength: 1-1/2"
In Line Fuseholder: D/WFuse Interrupt Rating: 200kA at 600VAC
Fuse Amps: 1AFuse Voltage Rating: 600VAC
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Fuse, 1A Fuse Amps, Nonindicating, KTK-R Series, 600VAC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.