20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1A Time Delay Melamine Class CC Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0653563| Mfr #: LP-CC-1

$17.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653563 Mfr #: LP-CC-1
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Length: 1-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Series: LP-CCFuse Amps: 1A
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 1A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and lp-cc series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as CC. It has a dual element. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.