1A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1907525| Mfr #: NON-1

$4.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 1A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1907525 Mfr #: NON-1
Functionally Equal To: Mersen/Ferraz Shawmut OTFuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Body Style: Cylindrical
Class: K5Body Material: Melamine
Fuse Speed: Fast ActingLength: 2"
Fuse Voltage Rating: 250VAC/125VDCItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Amps: 1A
Indicating / Nonindicating: NonindicatingElement: Single
Diameter: 9/16"Renewable / Nonrenewable: Nonrenewable
Series: NONCountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 1A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. The body is made of melamine material. As far as size goes, it is 9/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as K5. It is a nonindicating fuse. The voltage rating is 250vac/125vdc. It has a single element. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews