1A Time Delay Cylindrical Fuse 5500VAC

EATON BUSSMANN| Zoro #: G0659197| Mfr #: 5-5ABWNA1E

$195.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0659197 Mfr #: 5-5ABWNA1E
Element: SingleDiameter: 1"
Series: ABWNAFuse Interrupt Rating: 50kA at 5500VAC
Fuse Voltage Rating: 5500VACLength: 5-5/8"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Standards: IEC 282-1, ANSI C37.46Rejection / Nonrejection: Nonrejection
Class: PT E-RatedBody Style: Cylindrical
Fuse Amps: 1ACountry of Origin (subject to change): India

Product Description

Fuse, 1A Fuse Amps, Nonindicating, ABWNA Series, 5500VAC Fuse Voltage Rating, Time Delay, PT E-Rated Class, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 5500VAC, Length 5-5/8 In., Diameter 1 In., Standards IEC 282-1, ANSI C37.46

Product Reviews

Save 15%. Sign up for Z-mail.