JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1A Time Delay Cylindrical Fiberglass Fuse 15, 500VAC

BUSSMANN| Zoro #: G2196546| Mfr #: 15-5CAVH1E

$311.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196546 Mfr #: 15-5CAVH1E
Fuse Speed: Time DelayBody Material: Fiberglass
Fuse Interrupt Rating: 80kA at 15, 500VACStandards: IEC 282-1, BS
Length: 12-7/8"Element: Single
Body Style: CylindricalItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 15, 500VAC
Diameter: 1-5/8"Class: PT E-Rated
Series: CAVHIndicating / Nonindicating: Nonindicating
Fuse Amps: 1ACountry of Origin (subject to change): India

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 1A fuse amps, an interrupt rating of 80kA at 15,500VAC, and cavh series, this fuse is a must-have. The voltage rating is 15,500vac. As far as size goes, it is 1-5/8" in diameter. It has a dual element. When it comes to product classification, this item can be grouped as PT Fuse. The body is made of fiberglass material. It is a nonindicating fuse. Standards include: IEC 282-1, BS.

Product Reviews

Save 15%. Sign up for Z-mail.