20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1789776| Mfr #: GDA-1A

$20.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789776 Mfr #: GDA-1A
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDA
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: CE, UL Guide JDYX2, Semko Approval File 413779, File 512433, CCC File 2005010207155691, UR
Fuse Amps: 1ACountry of Origin (subject to change): China

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 1A fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. The body is made of ceramic material. It has a single element. This comes in a quantity of 5. The voltage rating is 250vac. It is a nonindicating fuse. As far as size goes, it is 5mm in diameter. Standards include: CE, UL Guide JDYX2, Semko Approval File 413779, File 512433, CCC File 2005010207155691, UR.

Product Reviews

Save 15%. Sign up for Z-mail.