1A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2224941| Mfr #: GMC-1-R

$9.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 1A
In Line Fuseholder: E
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2224941 Mfr #: GMC-1-R
Indicating / Nonindicating: IndicatingLength: 20mm
Item: FuseBody Material: Glass
Body Style: CylindricalElement: Single
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Diameter: 5mm
Series: GMCGreen Environmental Attribute: RoHS Compliant
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Amps: 1A
Fuse Holder Code: EIn Line Fuseholder: E
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Country of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 1A fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gmc series, this fuse is a must-have. It has a single element. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. The body is made of glass material. As far as size goes, it is 5mm in diameter. It is an indicating fuse. The voltage rating is 250vac. Includes a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews