1A Time Delay Cylindrical Fiberglass Fuse 125VAC

BUSSMANN| Zoro #: G1843791| Mfr #: FNA-1

$12.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 1A
In Line Fuseholder: D
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1843791 Mfr #: FNA-1
Diameter: 13/32"Body Style: Cylindrical
In Line Fuseholder: DRejection / Nonrejection: Nonrejection
Fuse Holder Code: DBody Material: Fiberglass
Length: 1-1/2"Element: Dual
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 125VAC
Indicating / Nonindicating: IndicatingSeries: FNA
Class: SupplementalFuse Amps: 1A
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. You're sure to love this fuse's features, which include 1A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. It is an indicating fuse. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as Supplemental. The body is made of fiberglass material. The voltage rating is 125vac. It has a dual element. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews